GE Lighting 25W B10 Decorative Incandescent, Candelabra | Graybar Store
GE Lighting - 25W B10 Decorative Incandescent, Candelabra
+ / - Hover over image to Zoom
Other Views

    25W B10 Decorative Incandescent, Candelabra

    Manufacturer: GE Lighting
         

    Incandescent 25W B10 lamp with candelabra base for decorative applications.

    • Manufacturer GE Lighting
    • Base Type Candelabra
    • Bulb Shape B10
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Additional Features
    Voltage Rating
    Price
    25BC10/CF/CD2-MP
    25358873
    155
    5 Per Case
    1500
    25
    74978
    Blunt Tip
    120
    $
    6
    .16
    /
    EA
    25358873
    Initial Lumens
    155
    Packaging
    5 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    74978
    Additional Features
    Blunt Tip
    Voltage Rating
    120
    $
    6
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25BC 25PK
    88112445
    220
    200 Per Case
    1500
    25
    15787
    Blunt Tip
    120
    $
    1
    .22
    /
    EA
    88112445
    Initial Lumens
    220
    Packaging
    200 Per Case
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    15787
    Additional Features
    Blunt Tip
    Voltage Rating
    120
    $
    1
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25358873 SKU, 25358873 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    74978
    Additional Features
    Blunt Tip
    Voltage Rating
    120
    Price
    $
    6
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112445 SKU, 88112445 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    25
    Alternate Manufacturer Part No.
    15787
    Additional Features
    Blunt Tip
    Voltage Rating
    120
    Price
    $
    1
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available