GE Lighting 25FM/A/CF2-TP4 25W Amber Flame Tip Ceiling Fan Bulb | Graybar Store
GE Lighting - 25W Amber Flame Tip Ceiling Fan Bulb - 25FM/A/CF2-TP4
+ / - Hover over image to Zoom
Other Views

    25W Amber Flame Tip Ceiling Fan Bulb

    Manufacturer: GE Lighting
    Manufacturer #: 25FM/A/CF2-TP4
    SKU: 25482527
    $10.08
    Checking Pricing
         
    Initial Lumens:120
    Packaging:4 Per Case
    Rated Life (Hour):1500
    Wattage:25
    Alternate Manufacturer Part No.:75339
    Color:Amber
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25FM/A/CF2-TP4
    • Color Amber
    • Alternate Manufacturer Part No. 75339
    • Base Type Medium Screw
    • Bulb Shape F15
    • Initial Lumens 120
    Product Overview:
    GE amber 25W flame tip 2-pack ceiling fan lamp with medium screw base, 120 intial lumens and 1500 rated life hours.