Wiremold (Legrand) 25DTP-4ACT 25DTP Series Tele-Power Poles | Graybar Store
Wiremold (Legrand) - 25DTP Series Tele-Power Poles - 25DTP-4ACT
+ / - Hover over image to Zoom
Other Views

    25DTP Series Tele-Power Poles

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 25DTP-4ACT
    SKU: 22037261
    $174.90
    Checking Pricing
         
    Length:10 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 25DTP-4ACT
    • Color Ivory
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tripplite Ivory 10 ft. duples, 2-20 Amp.