Wiremold (Legrand) 25DTP-4D 25DTP Series Steel Tele-Power Pole, 10 Ft. | Graybar Store
Wiremold (Legrand) - 25DTP Series Steel Tele-Power Pole, 10 Ft. - 25DTP-4D
+ / - Hover over image to Zoom
Other Views

    25DTP Series Steel Tele-Power Pole, 10 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 25DTP-4D
    SKU: 94023045
    $197.33
    Checking Pricing
         
    Pole Height:10 ft
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 25DTP-4D
    • Color Ivory
    • Pole Height 10 ft
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 ft. Ivory TPP dedicated/isolated ground extender.