GE Lighting 93-12.8 25811 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 25811 MINIATURE - HIGH VOLUME - 93-12.8
+ / - Hover over image to Zoom
Other Views

    25811 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: 93-12.8
    SKU: 88113214
    $1.93
    Checking Pricing
         
    Rated Life (Hour):700
    Wattage:13
    Lamp Base:Single Contact Bayonet (BA15s)
    Alternate Manufacturer Part No.:25811
    Voltage Rating:12.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 93-12.8
    • Alternate Manufacturer Part No. 25811
    • Base Type Pin/Plug-In
    • Bulb Shape T5
    • Lamp Base Single Contact Bayonet (BA15s)
    Product Overview:
    GE S8 - Automotive; Low Voltage