GE Lighting 68-13.5 25692 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 25692 MINIATURE - HIGH VOLUME - 68-13.5
+ / - Hover over image to Zoom
Other Views

    25692 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: 68-13.5
    SKU: 88113123
    $2.29
    Checking Pricing
         
    Rated Life (Hour):5000
    Wattage:8
    Lamp Base:Double Contact Bayonet (BA15d)
    Alternate Manufacturer Part No.:25692
    Voltage Rating:13.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 68-13.5
    • Alternate Manufacturer Part No. 25692
    • Lamp Base Double Contact Bayonet (BA15d)
    • Rated Life (Hour) 5000
    Product Overview:
    GE G6 - Automotive; Marine; Low Voltage