GE Lighting 55-7 25576 MINIATURE - OTHER | Graybar Store
GE Lighting - 25576 MINIATURE - OTHER - 55-7
+ / - Hover over image to Zoom
Other Views

    25576 MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 55-7
    SKU: 88113084
    $1.52
    Checking Pricing
         
    Rated Life (Hour):500
    Wattage:3
    Lamp Base:Miniature Bayonet (Ba9s)
    Alternate Manufacturer Part No.:25576
    Voltage Rating:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 55-7
    • Alternate Manufacturer Part No. 25576
    • Base Type Pin/Plug-In
    • Bulb Shape T5
    • Lamp Base Miniature Bayonet (Ba9s)
    Product Overview:
    GE G4.5 (G4 1/2) - Automotive; Low Voltage