GE Lighting PR13-4.75 25262 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 25262 MINIATURE - HIGH VOLUME - PR13-4.75
+ / - Hover over image to Zoom
Other Views

    25262 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: PR13-4.75
    SKU: 88113584
    $1.41
    Checking Pricing
         
    Rated Life (Hour):15
    Wattage:2
    Lamp Base:Single Contact Miniature Flanged
    Alternate Manufacturer Part No.:25262
    Additional Options:4F Cells
    Voltage Rating:4.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # PR13-4.75
    • Additional Options 4F Cells
    • Alternate Manufacturer Part No. 25262
    • Lamp Base Single Contact Miniature Flanged
    • Rated Life (Hour) 15
    Product Overview:
    GE B3.5 (B3 1/2) - Low Voltage; Hand Lantern; Flashlight