GE Lighting PR3-3-57 25193 MINIATURE - HIGH VOLUME | Graybar Store
GE Lighting - 25193 MINIATURE - HIGH VOLUME - PR3-3-57
+ / - Hover over image to Zoom
Other Views

    25193 MINIATURE - HIGH VOLUME

    Manufacturer: GE Lighting
    Manufacturer #: PR3-3-57
    SKU: 88113591
    $1.41
    Checking Pricing
         
    Rated Life (Hour):15
    Wattage:2
    Lamp Base:Single Contact Miniature Flanged
    Alternate Manufacturer Part No.:25193
    Additional Options:3D Cells
    Voltage Rating:3.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # PR3-3-57
    • Additional Options 3D Cells
    • Alternate Manufacturer Part No. 25193
    • Lamp Base Single Contact Miniature Flanged
    • Rated Life (Hour) 15
    Product Overview:
    GE B3.5 (B3 1/2) - Low Voltage; Hand Lantern; Flashlight