GE Lighting 250R40/1 6PK 250W Standard Incandescent | Graybar Store
GE Lighting - 250W Standard Incandescent - 250R40/1 6PK
+ / - Hover over image to Zoom
Other Views

    250W Standard Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 250R40/1 6PK
    SKU: 88110883
    $40.68
    Checking Pricing
         
    Wattage:250
    Rated Life (Hour):5000
    Initial Lumens:2200
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:37770
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 250R40/1 6PK
    • Alternate Manufacturer Part No. 37770
    • Base Type Medium
    • Bulb Shape R40
    • Initial Lumens 2200
    Product Overview:
    Clear 250W 120V R40 incandescent infrared heat lamp with medium base, 2200 initial lumens and 5000 rated life hours.
    • Filament Type C-9
    • Maximum Overall Length 6.6 Inch