GE Lighting 250W Standard Incandescent | Graybar Store
GE Lighting - 250W Standard Incandescent
+ / - Hover over image to Zoom
Other Views

    250W Standard Incandescent

    Manufacturer: GE Lighting
         

    Standard R40 incandescent lamp has a medium screw base.

    In an incandescent lamp, light is generated by heating the filament to incandescence. The hotter the filament, the more efficient it is in converting electricity to light. However, when the filament operates hotter, its life is shortened so the design of each lamp is a balance between efficiency and life. This is why lamps of equal wattage may have different lumen ratings and different life ratings. Incandescent lamps of similar size are commonly available with different wattage ratings. The fixture wattage limit should not be exceeded.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape R40
    • Volts 120
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Alternate Manufacturer Part No.
    Price
    250R40/1 6PK
    88110883
    250
    5000
    2200
    30 Per Case
    37770
    $
    40
    .68
    6 Ea
    /
    Package
    88110883
    Wattage
    250
    Rated Life (Hour)
    5000
    Initial Lumens
    2200
    Packaging
    30 Per Case
    Alternate Manufacturer Part No.
    37770
    $
    40
    .68
    6 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    250R40/1/STG PQ6
    99568426
    250
    5000
    2150
    30 Per Case
    47724
    $
    14
    .78
    /
    EA
    99568426
    Wattage
    250
    Rated Life (Hour)
    5000
    Initial Lumens
    2150
    Packaging
    30 Per Case
    Alternate Manufacturer Part No.
    47724
    $
    14
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    250R40/10 6PK
    88110884
    250
    5000
    0
    6 Per Case
    37771
    $
    15
    .98
    /
    EA
    88110884
    Wattage
    250
    Rated Life (Hour)
    5000
    Initial Lumens
    0
    Packaging
    6 Per Case
    Alternate Manufacturer Part No.
    37771
    $
    15
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110883 SKU, 88110883 ANALYTICS...
    Initial Lumens
    2200
    Packaging
    30 Per Case
    Alternate Manufacturer Part No.
    37770
    Price
    $
    40
    .68
    6 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99568426 SKU, 99568426 ANALYTICS...
    Initial Lumens
    2150
    Packaging
    30 Per Case
    Alternate Manufacturer Part No.
    47724
    Price
    $
    14
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110884 SKU, 88110884 ANALYTICS...
    Initial Lumens
    0
    Packaging
    6 Per Case
    Alternate Manufacturer Part No.
    37771
    Price
    $
    15
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available