GE Lighting CMH250/U/830/R 250W HID Constant Colot, Chromafit™ | Graybar Store
GE Lighting - 250W HID Constant Colot, Chromafit™ - CMH250/U/830/R
+ / - Hover over image to Zoom
Other Views

    250W HID Constant Colot, Chromafit™

    Manufacturer: GE Lighting
    Manufacturer #: CMH250/U/830/R
    SKU: 22082640
    $106.73
    Checking Pricing
         
    Wattage:250
    Ballast Type:S50/M168
    Packaging:12 Per Case
    Rated Life (Hour):24000
    Color Temperature (Kelvin):3000
    CRI:85
    Alternate Manufacturer Part No.:93357
    Initial/Mean Lumens:25000/20000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH250/U/830/R
    • Alternate Manufacturer Part No. 93357
    • Ballast Type S50/M168
    • Base Type E39
    • Bulb Shape T15
    • Color Temperature (Kelvin) 3000
    • CRI 85
    Product Overview:
    GE ConstantColor® Chromafit™ CMH® Ceramic Metal Halide T15.