GE Lighting MVR250/VBU/R 250W HID Constant Color, Chromafit™ | Graybar Store
GE Lighting - 250W HID Constant Color, Chromafit™ - MVR250/VBU/R
+ / - Hover over image to Zoom
Other Views

    250W HID Constant Color, Chromafit™

    Manufacturer: GE Lighting
    Manufacturer #: MVR250/VBU/R
    SKU: 94044104
    $61.78
    Checking Pricing
         
    Wattage:250
    Ballast Type:S50
    Packaging:12 Per Case
    Rated Life (Hour):10000
    Initial/Mean Lumens:18500/13900
    Color Temperature (Kelvin):4500
    CRI:65
    Alternate Manufacturer Part No.:12762
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR250/VBU/R
    • Alternate Manufacturer Part No. 12762
    • Ballast Type S50
    • Base Type E39
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 4500
    • CRI 65
    Product Overview:
    GE Multi-Vapor® 250W Chromafit® Quartz Metal Halide ED28 with 10000 rated life hours.