Hubbell Wiring Device - Kellems 02201022 Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 23 in. Mesh, 18 in. Bale Eye | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 23 in. Mesh, 18 in. Bale Eye - 02201022
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 23 in. Mesh, 18 in. Bale Eye

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02201022
    SKU: 88146946
    $88.89
    Checking Pricing
         
    Cable Diameter (Inches):2.500 to 2.990
    Mesh Length (Inches):23
    Break Load:3260 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02201022
    • Break Load 3260 lb.
    • Cable Diameter (Inches) 2.500 to 2.990
    • Materials Tinned Bronze
    • Mesh Length (Inches) 23
    Product Overview:
    Support grip for 2.500 to 2.990 inch cable diameter. Support grip has 23 inch mesh and 18 inch bale. Support grip is tin-coated bronze.