UTC Fire and Security 2507A-L 2500 Series Industrial Wide Gap Surface Mount Magnetic Contacts,SPDT | Graybar Store
UTC Fire and Security - 2500 Series Industrial Wide Gap Surface Mount Magnetic Contacts,SPDT - 2507A-L
+ / - Hover over image to Zoom
Other Views

    2500 Series Industrial Wide Gap Surface Mount Magnetic Contacts,SPDT

    Manufacturer: UTC Fire and Security
    Manufacturer #: 2507A-L
    SKU: 25398673
    $56.93
    Checking Pricing
         
    Color:Aluminum
    Additional Features:3 in.- Gap size
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 2507A-L
    • Color Aluminum
    • Additional Features 3 in.- Gap size
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SPDT Aluminum housing armored cable contact with 3 inch gap size. Single pole-double throw.
    • Wide Gap Distance for Decreased Installation Time
    • Fewer False Alarms
    • Fewer Service Calls
    • Five Models Including SPDT, DPDT and High Security
    • Mounting Brackets Available