UTC Fire and Security 2507AD-L 2500 Series Industrial Wide Gap Surface Mount Magnetic Contacts, DPDT | Graybar Store
UTC Fire and Security - 2500 Series Industrial Wide Gap Surface Mount Magnetic Contacts, DPDT - 2507AD-L
+ / - Hover over image to Zoom
Other Views

    2500 Series Industrial Wide Gap Surface Mount Magnetic Contacts, DPDT

    Manufacturer: UTC Fire and Security
    Manufacturer #: 2507AD-L
    SKU: 25447171
    $63.35
    Checking Pricing
         
    Color:Aluminum
    Additional Features:1-1/2 in- Gap size
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 2507AD-L
    • Color Aluminum
    • Additional Features 1-1/2 in- Gap size
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    DPDT aluminum housing armored cable contact with 1 1/2 gap size. Double pole-double throw.
    • Wide Gap Distance for Decreased Installation Time
    • Fewer False Alarms
    • Fewer Service Calls
    • Five Models Including SPDT, DPDT and High Security
    • Mounting Brackets Available