UTC Fire and Security 2500 Series Industrial Wide Gap Surface Mount Magnetic Contacts | Graybar Store
UTC Fire and Security - 2500 Series Industrial Wide Gap Surface Mount Magnetic Contacts
+ / - Hover over image to Zoom
Other Views

    2500 Series Industrial Wide Gap Surface Mount Magnetic Contacts

    Manufacturer: UTC Fire and Security
         

    The 2500 Series is designed to be installed in commercial and industrial environments where a rugged sealed unit is required. It is ideal for metal doors, overhead doors, fences and gates.

    • Manufacturer UTC Fire and Security
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Additional Features
    Price
    2507A-L
    25398673
    Aluminum
    3 in.- Gap size
    $
    56
    .93
    /
    EA
    25398673
    Color
    Aluminum
    Additional Features
    3 in.- Gap size
    $
    56
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2507AD-L
    25447171
    Aluminum
    1-1/2 in- Gap size
    $
    63
    .35
    /
    EA
    25447171
    Color
    Aluminum
    Additional Features
    1-1/2 in- Gap size
    $
    63
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25398673 SKU, 25398673 ANALYTICS...
    Price
    $
    56
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25447171 SKU, 25447171 ANALYTICS...
    Price
    $
    63
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available