Panduit MP250-M 2.50 L x 0.75 in. W Nylon 6.6 Wire Harness Marker Plates (1000) | Graybar Store
Panduit - 2.50 L x 0.75 in. W Nylon 6.6 Wire Harness Marker Plates (1000) - MP250-M
+ / - Hover over image to Zoom
Other Views

    2.50 L x 0.75 in. W Nylon 6.6 Wire Harness Marker Plates (1000)

    Manufacturer: Panduit
    Manufacturer #: MP250-M
    SKU: 88198314
    $599.68
    Checking Pricing
         
    Size:2.50 L x 0.75 in. W
    Use With:Miniature, Intermediate and Standard Cable Ties
    Packaging:1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MP250-M
    • Size 2.50 L x 0.75 in. W
    • Materials Nylon 6.6
    Product Overview:
    White nylon 2.50 L x 0.75 in. W wire harness marker plate for use with miniature, intermediate and standard cable ties. Package quantity 1000.