Allen Tel 25-3-PC-5-GY 25 Pair Telco Cable Assembly-One Connector/One Plug | Graybar Store
Allen Tel - 25 Pair Telco Cable Assembly-One Connector/One Plug - 25-3-PC-5-GY
+ / - Hover over image to Zoom
Other Views

    25 Pair Telco Cable Assembly-One Connector/One Plug

    Manufacturer: Allen Tel
    Manufacturer #: 25-3-PC-5-GY
    SKU: 22083690
    $16.12
    Checking Pricing
         
    Color:Grey
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # 25-3-PC-5-GY
    • Color Grey
    • Category Cat 3
    • Length (Feet) 5.0
    • Country of Origin CN - China
    Product Overview:
    25-pair telco cable assembly with one 90 degree female connector and one 90 degree male plug - 5 feet.
    • Conductors are 24 AWG bare solid annealed copper wire
    • Polyvinyl chloride is used as insulation over the conductors. It is semi-rigid, heat resistant, and is resistant to abrasion and cold flow
    • Polyvinyl chloride grey jacket with nylon ripcord inserted between core and jacket for ease of jacket removal
    • Fully color coded band marked with individual pairs twisted for ease of identification. The color band on each conductor matches body insulation color of matching conductor. Standard telephone industry color code is incorporated throughout