Superior Essex 5ENP25P24-GY-R-ESS-PV 25-Pair Power Sum Category 5e CMR, Grey | Graybar Store
Superior Essex - 25-Pair Power Sum Category 5e CMR, Grey - 5ENP25P24-GY-R-ESS-PV
+ / - Hover over image to Zoom
Other Views

    25-Pair Power Sum Category 5e CMR, Grey

    Manufacturer: Superior Essex
    Manufacturer #: 5ENP25P24-GY-R-ESS-PV
    SKU: 22061677
    $1,452.78
    Checking Pricing
         
    Color:White
    No. of Pairs:25
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5ENP25P24-GY-R-ESS-PV
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 25
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey category 5e non-plenum 25-pair cable. Manufacturer's part number 51-478-35.
    • Riser rated
    • Small outside diameter
    • Suitable for 10 Mbps 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Easier identification of conductors
    • 24 AWG solid bare annealed copper