Superior Essex 25-Pair Power Sum Category 5e CMR, Cut Reel | Graybar Store
Superior Essex - 25-Pair Power Sum Category 5e CMR, Cut Reel
+ / - Hover over image to Zoom
Other Views

    25-Pair Power Sum Category 5e CMR, Cut Reel

    Manufacturer: Superior Essex
         

    • Manufacturer Superior Essex
    • Category Cat 5e
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Flame Retardant PVC
    • Shielded Shielded
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    No. of Pairs
    Additional Features
    Price
    5ENP25P24-GY-R-ESS-PV-CUT REEL
    25190529
    Grey
    1000 ft Reel
    25
    $
    1
    .46
    /
    EA
    25190529
    Color
    Grey
    Packaging
    1000 ft Reel
    No. of Pairs
    25
    Additional Features
    $
    1
    .46
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP25P24-S-BL-R-ESS-PV-CUT REEL
    25359254
    Blue
    5000 ft Reel
    25
    Aluminum Foil
    $
    1
    .86
    /
    EA
    25359254
    Color
    Blue
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    Additional Features
    Aluminum Foil
    $
    1
    .86
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP25P24-S-GY-R-ESS-PV-CUT REEL
    25525646
    Grey
    5000 ft Reel
    25
    Aluminum Foil
    $
    1
    .93
    /
    EA
    25525646
    Color
    Grey
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    Additional Features
    Aluminum Foil
    $
    1
    .93
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25190529 SKU, 25190529 ANALYTICS...
    No. of Pairs
    25
    Additional Features
    Price
    $
    1
    .46
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25359254 SKU, 25359254 ANALYTICS...
    No. of Pairs
    25
    Additional Features
    Aluminum Foil
    Price
    $
    1
    .86
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25525646 SKU, 25525646 ANALYTICS...
    No. of Pairs
    25
    Additional Features
    Aluminum Foil
    Price
    $
    1
    .93
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available