Lynn Electronics 25-3-PP-25-GY-LYN 25 Pair Phone Cable Assembly-Two Plugs, Male/Male, 25 FT | Graybar Store
Lynn Electronics - 25 Pair Phone Cable Assembly-Two Plugs, Male/Male, 25 FT - 25-3-PP-25-GY-LYN
+ / - Hover over image to Zoom
Other Views

    25 Pair Phone Cable Assembly-Two Plugs, Male/Male, 25 FT

    Manufacturer: Lynn Electronics
    Manufacturer #: 25-3-PP-25-GY-LYN
    SKU: 96018277
    $28.35
    Checking Pricing
         
    Color:Grey
    Length (Feet):25.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # 25-3-PP-25-GY-LYN
    • Color Grey
    • Category Cat 3
    • Length (Feet) 25.0
    • SAP Material Type ZSTD
    Product Overview:
    25-pair telco cable assembly with two 90 degree male plugs - 25 feet.
    • 24 AWG bare solid annealed copper wire
    • 90 degree plug