Lynn Electronics Category 3 Telco Assembly, 25 Pair RJ21 Female to RJ21 Female | Graybar Store
Lynn Electronics - Category 3 Telco Assembly, 25 Pair RJ21 Female to RJ21 Female
+ / - Hover over image to Zoom
Other Views

    Category 3 Telco Assembly, 25 Pair RJ21 Female to RJ21 Female

    Manufacturer: Lynn Electronics
         

    Lynn Electronics 25-pair amphenol cable assembly is designed for excellent connectivity for voice and data applications. This assembly is made from industry standard cable.

    • 24 AWG bare solid annealed copper wire
    • 90 degree connector
    See More >>
    • Manufacturer Lynn Electronics
    • Category Cat 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Length (Feet)
    Jack Type
    Part Number
    Cord Length (Inches)
    Use With
    Gender
    Price
    25-3-CC-25-GY-LYN
    96018278
    Grey
    25.0
    $
    28
    .35
    /
    EA
    96018278
    Color
    Grey
    Length (Feet)
    25.0
    Jack Type
    Part Number
    Cord Length (Inches)
    Use With
    Gender
    $
    28
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25-3-CC-5-GY-LYN
    96018199
    Grey
    5.0
    $
    12
    .15
    /
    EA
    96018199
    Color
    Grey
    Length (Feet)
    5.0
    Jack Type
    Part Number
    Cord Length (Inches)
    Use With
    Gender
    $
    12
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96018278 SKU, 96018278 ANALYTICS...
    Jack Type
    Part Number
    Cord Length (Inches)
    Use With
    Gender
    Price
    $
    28
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96018199 SKU, 96018199 ANALYTICS...
    Jack Type
    Part Number
    Cord Length (Inches)
    Use With
    Gender
    Price
    $
    12
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available