Superior Essex 5ENP25P24-S-GY-R-ESS-PV 25-Pair Category 5e Shielded CMR, Grey | Graybar Store
Superior Essex - 25-Pair Category 5e Shielded CMR, Grey - 5ENP25P24-S-GY-R-ESS-PV
+ / - Hover over image to Zoom
Other Views

    25-Pair Category 5e Shielded CMR, Grey

    Manufacturer: Superior Essex
    Manufacturer #: 5ENP25P24-S-GY-R-ESS-PV
    SKU: 25273403
    $1.86
    Checking Pricing
         
    Color:Grey
    No. of Pairs:25
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5ENP25P24-S-GY-R-ESS-PV
    • Color Grey
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 25
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey category 5e shielded non-plenum 25-pair cable. Manufacturer's part number 55-789-19.
    • Riser rated
    • Small outside diameter
    • Aluminum foil shield
    • Easier identification of conductors
    • 24 AWG tinned copper