Ortronics (Legrand) OR-801025PP005-1GY 25-Pair Cable Assembly- Voice | Graybar Store
Ortronics (Legrand) - 25-Pair Cable Assembly- Voice - OR-801025PP005-1GY
+ / - Hover over image to Zoom
Other Views

    25-Pair Cable Assembly- Voice

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-801025PP005-1GY
    SKU: 98316444
    $23.94
    Checking Pricing
         
    Color:Grey
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-801025PP005-1GY
    • Color Grey
    • Category Voice
    • Length (Feet) 5.0
    • Country of Origin MX - Mexico
    Product Overview:
    25-pair telco cable assembly with two 90 degree male plugs - 5 feet.
    • Factory terminated cables
    • 24 AWG solid copper conductors
    • 25-pair UTP non-plenum
    • Typical applications: 10Base-T, Voice Equipment and Connectorized Blocks