Allen Tel 25-3-PP-50-180 25 Pair Cable Assembly-Two Plugs 180° Style | Graybar Store
Allen Tel - 25 Pair Cable Assembly-Two Plugs 180° Style - 25-3-PP-50-180
+ / - Hover over image to Zoom
Other Views

    25 Pair Cable Assembly-Two Plugs 180° Style

    Manufacturer: Allen Tel
    Manufacturer #: 25-3-PP-50-180
    SKU: 22117072
    $82.16
    Checking Pricing
         
    Color:Grey
    Length (Feet):50.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # 25-3-PP-50-180
    • Color Grey
    • Category Cat 3
    • Length (Feet) 50.0
    • Country of Origin CN - China
    Product Overview:
    25-pair telco cable assembly with two 180 degree male plugs - 50 feet.
    • Conductors are 24 AWG bare solid annealed copper wire
    • Polyvinyl chloride is used as insulation over the conductors. It is semi-rigid, heat resistant and is resistant to abrasion and cold flow
    • Fully color coded band marked with individual pairs twisted for ease of identification. The color band on each conductor matches body insulation color of matching conductor. Standard telephone industry color code is incorporated throughout
    • Polyvinyl chloride grey jacket with nylon ripcord inserted between core and jacket for ease of jacket removal