Ortronics (Legrand) OR-804025PC015-1GY 25-Pair Cable Assembly - Category 3 | Graybar Store
Ortronics (Legrand) - 25-Pair Cable Assembly - Category 3 - OR-804025PC015-1GY
+ / - Hover over image to Zoom
Other Views

    25-Pair Cable Assembly - Category 3

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-804025PC015-1GY
    SKU: 88192542
    $43.07
    Checking Pricing
         
    Color:Grey
    Length (Feet):15.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-804025PC015-1GY
    • Color Grey
    • Category Cat 3
    • Length (Feet) 15.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    25-pair telco cable assembly with one 90 degree male plug and one 90 degree female connector - 15 feet.
    • Factory terminated cables
    • 24 AWG solid copper conductors
    • 25-pair UTP non-plenum
    • Typical applications: 10Base-T, Voice Equipment and Connectorized Blocks