Pentair Hoffman AJCDFK 25 lb Capacity Junction Box Swing-Out Panel Kit | Graybar Store
Pentair Hoffman - 25 lb Capacity Junction Box Swing-Out Panel Kit - AJCDFK
+ / - Hover over image to Zoom
Other Views

    25 lb Capacity Junction Box Swing-Out Panel Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: AJCDFK
    SKU: 88132381
    $75.21
    Checking Pricing
         
    Height (Inches):1.25 in.
    Width (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AJCDFK
    • Type Junction Box Swing Out Kit
    • Height (Inches) 1.25 in.
    • Width (Inches) 6 in.
    Product Overview:
    Small enclosure is 4.2 W x 8.2 H x 8.2 inch D. Type 1 enclosure has a hinged door with flush slotted latch operated with a screwdriver.
    Enclosure:
    • Flush slotted latch operated with a screwdriver
    • Butt hinges
    • Mounting holes on back of enclosure
    • 16 Gauge Steel
    • ANSI 61 grey polyester powder paint finish inside and out
    • NEMA Type 1