Edwards Signaling 15-3G5 24Volt, Miniature Lungen Buzzer | Graybar Store
Edwards Signaling - 24Volt, Miniature Lungen Buzzer - 15-3G5
+ / - Hover over image to Zoom
Other Views

    24Volt, Miniature Lungen Buzzer

    Manufacturer: Edwards Signaling
    Manufacturer #: 15-3G5
    SKU: 88085798
    $60.09
    Checking Pricing
         
    Voltage Rating:24 V
    Additional Features:DC Coil 30
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 15-3G5
    • Color Grey
    • Additional Features DC Coil 30
    • Voltage Rating 24 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc plated 24V AC ,.25 amp buzzer with adjustable volume.