Panduit UPS003024024015 24VDC, Uninterruptible Power Supply (UPS) DIN Rail Mount | Graybar Store
Panduit - 24VDC, Uninterruptible Power Supply (UPS) DIN Rail Mount - UPS003024024015
+ / - Hover over image to Zoom
Other Views

    24VDC, Uninterruptible Power Supply (UPS) DIN Rail Mount

    Manufacturer: Panduit
    Manufacturer #: UPS003024024015
    SKU: 25652396
    $1,648.26
    Checking Pricing
         
    Input Voltage:24.0 to 28.0 VDC
    Watts:35
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UPS003024024015
    • Input Voltage 24.0 to 28.0 VDC
    Product Overview:
    24 VDC uninterruptible power supply in/out rail mount with output of 35 watt for a duration of 5 minutes.