Valcom VIP-324D 24VDC 300mA IP Digital Power Supply | Graybar Store
Valcom - 24VDC 300mA IP Digital Power Supply - VIP-324D
+ / - Hover over image to Zoom
Other Views

    24VDC 300mA IP Digital Power Supply

    Manufacturer: Valcom
    Manufacturer #: VIP-324D
    SKU: 25414520
    $43.26
    Checking Pricing
         
    Dimensions:2.84 in. Hx 1.73 in. W x 1.08 in. D (7.2136 cm x 4.3942 cm x 2.7432 cm)
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VIP-324D
    • Dimensions 2.84 in. Hx 1.73 in. W x 1.08 in. D (7.2136 cm x 4.3942 cm x 2.7432 cm)
    • Color / Finish Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    The VIP-324D is a regulated filtered Power Supply which provides 24VDC 300mA. The output is floating and short circuit protected. Indoor use only.
    24VDC24VDC Filtered receptacle mounted.