Speco PSW4 24VAC Plug-in Power Supply2VDC Plug-in Power Supply, 24 Volt Amp | Graybar Store
Speco - 24VAC Plug-in Power Supply2VDC Plug-in Power Supply, 24 Volt Amp - PSW4
+ / - Hover over image to Zoom
Other Views

    24VAC Plug-in Power Supply2VDC Plug-in Power Supply, 24 Volt Amp

    Manufacturer: Speco
    Manufacturer #: PSW4
    SKU: 25064861
    $18.04
    Checking Pricing
         
    Amps:40 A
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # PSW4
    • Voltage (Volts) 24
    • Amps 40 A
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24 volt AC power supply, rated 40 volt amp. Screw terminal contacts are included.