Speco PSW3 24VAC Plug-in Power Supply2VDC Plug-in Power Supply, 20 Volt Amp | Graybar Store
Speco - 24VAC Plug-in Power Supply2VDC Plug-in Power Supply, 20 Volt Amp - PSW3
+ / - Hover over image to Zoom
Other Views

    24VAC Plug-in Power Supply2VDC Plug-in Power Supply, 20 Volt Amp

    Manufacturer: Speco
    Manufacturer #: PSW3
    SKU: 25064860
    $11.93
    Checking Pricing
         
    Amps:20 A
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # PSW3
    • Voltage (Volts) 24
    • Amps 20 A
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24 volt AC plug-in power supply, rated 20 volt amp. Screw terminal contacts are included.
    • Non-Terminated for Terminal Block Use
    • Two-Prong US Plug