Speco 24VAC Plug-in Power Supply2VDC Plug-in Power Supply, 1000mA | Graybar Store
Speco - 24VAC Plug-in Power Supply2VDC Plug-in Power Supply, 1000mA
+ / - Hover over image to Zoom
Other Views

    24VAC Plug-in Power Supply2VDC Plug-in Power Supply, 1000mA

    Manufacturer: Speco
         

    Use the Speco PSW3 24VAC 20A Power Supply to power equipment like CCTV cameras. It plugs into any two-prong US outlet, and the end of the wire is not terminated allowing it to be wired directly onto a power terminal block.

    • Manufacturer Speco
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage (Volts)
    Price
    PSW3
    25064860
    20 A
    24
    $
    11
    .93
    /
    EA
    25064860
    Amps
    20 A
    Voltage (Volts)
    24
    $
    11
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PSW4
    25064861
    40 A
    24
    $
    18
    .04
    /
    EA
    25064861
    Amps
    40 A
    Voltage (Volts)
    24
    $
    18
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25064860 SKU, 25064860 ANALYTICS...
    Price
    $
    11
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25064861 SKU, 25064861 ANALYTICS...
    Price
    $
    18
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available