Cooper Lighting (Eaton) STK-4-PL Metalux Skyridge Troffer Trim, 10 Pack, 4 ft., Pearl | Graybar Store
Cooper Lighting (Eaton) - Metalux Skyridge Troffer Trim, 10 Pack, 4 ft., Pearl - STK-4-PL
+ / - Hover over image to Zoom
Other Views

    Metalux Skyridge Troffer Trim, 10 Pack, 4 ft., Pearl

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: STK-4-PL
    SKU: 25672288
    $15.19
    Checking Pricing
         
    Color:Pearl
    Use With:2x4 Skyridge Troffer
    Size:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # STK-4-PL
    • Color Pearl
    • Size 4 ft.
    • Brand Metalux
    • Lamp Type LED
    • Series Skyridge
    • Voltage 120-277
    • Use With 2x4 Skyridge Troffer
    • SAP Material Type ZSTD
    Product Overview:
    4 ft. SkyTrim, Pearl, 10 pack.