GE Lighting F24T12/D/HO 24IN HO DYLGHT LMP | Graybar Store
GE Lighting - 24IN HO DYLGHT LMP - F24T12/D/HO
+ / - Hover over image to Zoom
Other Views

    24IN HO DYLGHT LMP

    Manufacturer: GE Lighting
    Manufacturer #: F24T12/D/HO
    SKU: 88111709
    $17.09
    Checking Pricing
         
    Rated Life (Hour):9000
    Wattage:35
    Color Temperature (Kelvin):6500
    Alternate Manufacturer Part No.:10275
    Initial/Mean Lumens:1400/1160
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F24T12/D/HO
    • Alternate Manufacturer Part No. 10275
    • Base Type R17d
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 1400/1160
    Product Overview:
    GE daylight T12 35W high output lamp with 9000 rated life hours.