GE Lighting F24T8/CW/4 6PK 24IN COOL WHT L | Graybar Store
GE Lighting - 24IN COOL WHT L - F24T8/CW/4 6PK
+ / - Hover over image to Zoom
Other Views

    24IN COOL WHT L

    Manufacturer: GE Lighting
    Manufacturer #: F24T8/CW/4 6PK
    SKU: 88315892
    $9.71
    Checking Pricing
         
    Wattage:19
    Rated Life (Hour):7500
    Initial/Mean Lumens:1350/1145
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:17705
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F24T8/CW/4 6PK
    • Alternate Manufacturer Part No. 17705
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1350/1145
    Product Overview:
    GE garage & basement 18 watt T8 1-pack