GE Lighting F24T12/CW 24IN Cool White Lamp, Instant Start | Graybar Store
GE Lighting - 24IN Cool White Lamp, Instant Start - F24T12/CW
+ / - Hover over image to Zoom
Other Views

    24IN Cool White Lamp, Instant Start

    Manufacturer: GE Lighting
    Manufacturer #: F24T12/CW
    SKU: 88111707
    $14.90
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):7500
    Initial/Mean Lumens:1050/900
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:10691
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F24T12/CW
    • Alternate Manufacturer Part No. 10691
    • Base Type Fa8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1050/900
    Product Overview:
    Cool white 20W T12 linear fluorescent lamp with Fa8 base, color temperature 4100K, 7500 rated life hours, initial/mean lumens 1050/900 for full wattage applications.