Thomas and Betts TY5277MX Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 24.30 L x 0.27 in. W, Black Nylon (50) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 24.30 L x 0.27 in. W, Black Nylon (50) - TY5277MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 24.30 L x 0.27 in. W, Black Nylon (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY5277MX
    SKU: 92052293
    $69.58
    Checking Pricing
         
    Packaging:50
    Color:UV Black
    Length:24.30 in.
    Bundle Diameter (Inches):7.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY5277MX
    • Color UV Black
    • Bundle Diameter (Inches) 7.00
    • Length 24.30 in.
    Product Overview:
    Ty Rap® UV black 6.6 nylon 24.30 L x 0.27 in. W, cable ties with stainless steel locking device. Tensile strength 120 lb. Max. bundle diameter 7.00 in. Package of 50.
    Temperature Rating -40 to 185 deg. F