Thomas and Betts TY277M Ty Rap® Cable Tie, Stainless Steel Locking Device, 24.30 L x 0.27 in. W, Natural Nylon (500) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 24.30 L x 0.27 in. W, Natural Nylon (500) - TY277M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 24.30 L x 0.27 in. W, Natural Nylon (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY277M
    SKU: 95004434
    $0.92
    Checking Pricing
         
    Color:Natural
    Packaging:500
    Length:24.30 in.
    Bundle Diameter (Inches):7.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY277M
    • Color Natural
    • Bundle Diameter (Inches) 7.00
    • Length 24.30 in.
    Product Overview:
    Ty Rap® natural 6.6 nylon 24.30 L x 0.27 in. W, cable ties with stainless steel locking device. Tensile strength 120 lb. Max. bundle diameter 7.00 in. Package of 500.
    Temperature Rating -40 to 185 deg. F