Bourns 2440-41-G 2420 Series 5-Pin Gas Discharge Tube( GDT) Protector | Graybar Store
Bourns - 2420 Series 5-Pin Gas Discharge Tube( GDT) Protector - 2440-41-G
+ / - Hover over image to Zoom
Other Views

    2420 Series 5-Pin Gas Discharge Tube( GDT) Protector

    Manufacturer: Bourns
    Manufacturer #: 2440-41-G
    SKU: 25389012
    $6.64
    Checking Pricing
         
    Protection Type:Over Current Protection
    Module:5-Pin Surge Protector
    Output Voltage:300 to 400 V
    Color:Black
    Dimensions:2.54 L x 0.51 W x 0.75 H in
    Depth:0.75 in
    Brand or Series:MSP, 2440
    Width (Inches):0.51
    Amps:30 A
    Material:Solid Brass (Pins)
    Additional Features:Rugged 3-Electrode BUG-Less GDT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bourns
    • Manufacturer # 2440-41-G
    • Color Black
    • Dimensions 2.54 L x 0.51 W x 0.75 H in
    • Additional Features Rugged 3-Electrode BUG-Less GDT
    • Amps 30 A
    • Brand or Series MSP, 2440
    • Depth 0.75 in
    • Module 5-Pin Surge Protector
    • Output Voltage 300 to 400 V
    • Protection Type Over Current Protection
    • Width (Inches) 0.51
    • Material Solid Brass (Pins)
    • SAP Material Type ZSTD
    • Country of Origin CR - Costa Rica
    Product Overview:
    MSP® 2440 Surge Protector, Dimensions: 2.54 L x 0.51 W x 0.75 H in, Protection Type: Over Current Protection, Solid Brass (Pins), Black