Bourns 2420 Series 5-Pin Gas Discharge Tube( GDT) Protector | Graybar Store
Bourns - 2420 Series 5-Pin Gas Discharge Tube( GDT) Protector
+ / - Hover over image to Zoom
Other Views

    2420 Series 5-Pin Gas Discharge Tube( GDT) Protector

    Manufacturer: Bourns
         

    Overvoltage protection modules utilize Bourns proprietary high-effi ciency gas discharge tube with our patented Switch-Grade Fail-Short mechanism to provide robust and reliable surge and thermal overload protection at a very competitive price.

    • Manufacturer Bourns
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Protection Type
    Module
    Output Voltage
    Color
    Dimensions
    Depth
    Brand or Series
    Width (Inches)
    Amps
    Material
    Additional Features
    Price
    2420-31-G
    25075246
    Over Voltage Protection
    5-Pin Gas Discharge Tube Protector
    300 to 400 V
    Black
    1.66 L x 0.5 W x 0.75 H in
    0.75 in
    MSP, 2420
    0.5
    30 A
    Solid Brass (Pins)
    $
    3
    .15
    /
    EA
    25075246
    Protection Type
    Over Voltage Protection
    Module
    5-Pin Gas Discharge Tube Protector
    Output Voltage
    300 to 400 V
    Color
    Black
    Dimensions
    1.66 L x 0.5 W x 0.75 H in
    Depth
    0.75 in
    Brand or Series
    MSP, 2420
    Width (Inches)
    0.5
    Amps
    30 A
    Material
    Solid Brass (Pins)
    Additional Features
    $
    3
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2440-41-G
    25389012
    Over Current Protection
    5-Pin Surge Protector
    300 to 400 V
    Black
    2.54 L x 0.51 W x 0.75 H in
    0.75 in
    MSP, 2440
    0.51
    30 A
    Solid Brass (Pins)
    Rugged 3-Electrode BUG-Less GDT
    $
    6
    .64
    /
    EA
    25389012
    Protection Type
    Over Current Protection
    Module
    5-Pin Surge Protector
    Output Voltage
    300 to 400 V
    Color
    Black
    Dimensions
    2.54 L x 0.51 W x 0.75 H in
    Depth
    0.75 in
    Brand or Series
    MSP, 2440
    Width (Inches)
    0.51
    Amps
    30 A
    Material
    Solid Brass (Pins)
    Additional Features
    Rugged 3-Electrode BUG-Less GDT
    $
    6
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25075246 SKU, 25075246 ANALYTICS...
    Output Voltage
    300 to 400 V
    Color
    Black
    Dimensions
    1.66 L x 0.5 W x 0.75 H in
    Depth
    0.75 in
    Brand or Series
    MSP, 2420
    Width (Inches)
    0.5
    Amps
    30 A
    Material
    Solid Brass (Pins)
    Additional Features
    Price
    $
    3
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25389012 SKU, 25389012 ANALYTICS...
    Output Voltage
    300 to 400 V
    Color
    Black
    Dimensions
    2.54 L x 0.51 W x 0.75 H in
    Depth
    0.75 in
    Brand or Series
    MSP, 2440
    Width (Inches)
    0.51
    Amps
    30 A
    Material
    Solid Brass (Pins)
    Additional Features
    Rugged 3-Electrode BUG-Less GDT
    Price
    $
    6
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available