Wiremold (Legrand) V2415DFO 2400D Series& Raceway Radiused Divided Tee | Graybar Store
Wiremold (Legrand) - 2400D Series& Raceway Radiused Divided Tee - V2415DFO
+ / - Hover over image to Zoom
Other Views

    2400D Series& Raceway Radiused Divided Tee

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2415DFO
    SKU: 25013215
    $25.68
    Checking Pricing
         
    Size:8 in. L
    Fitting Type:Tee
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2415DFO
    • Color Ivory
    • Size 8 in. L
    • Fitting Type Tee
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 2 inch fiberready divided tee fitting.