Wiremold (Legrand) V2444D-2N 2400D Divided Device Box Fitting | Graybar Store
Wiremold (Legrand) - 2400D Divided Device Box Fitting - V2444D-2N
+ / - Hover over image to Zoom
Other Views

    2400D Divided Device Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2444D-2N
    SKU: 25247827
    $33.29
    Checking Pricing
         
    Size:10 in. W
    Fitting Type:Device Box
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2444D-2N
    • Color Ivory
    • Size 10 in. W
    • Fitting Type Device Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, two-gang device box.