Wiremold (Legrand) V2448-2 2400 Series Two Gang Device Box, Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Two Gang Device Box, Ivory - V2448-2
+ / - Hover over image to Zoom
Other Views

    2400 Series Two Gang Device Box, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2448-2
    SKU: 94011058
    $23.78
    Checking Pricing
         
    No. of Gangs:2-Gang
    Size:1-3/4 in.
    Fitting Type:Device Box
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2448-2
    • Color Ivory
    • Size 1-3/4 in.
    • Fitting Type Device Box
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2400 series 1-3/4 inch steel 2-gang device box with ivory finish.