Wiremold (Legrand) V24GB512 2400 Series Steel Plugmold® Multioutlet Strip, 5 ft. | Graybar Store
Wiremold (Legrand) - 2400 Series Steel Plugmold® Multioutlet Strip, 5 ft. - V24GB512
+ / - Hover over image to Zoom
Other Views

    2400 Series Steel Plugmold® Multioutlet Strip, 5 ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V24GB512
    SKU: 90057417
    $56.30
    Checking Pricing
         
    No. of Outlets:5
    Length:5 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V24GB512
    • Color Ivory
    • Length 5 ft.
    • No. of Outlets 5
    • Country of Origin US - USA
    Product Overview:
    Ivory, plugmold 5 ft. (5)single receptacle outlet, with 12 inch outlet center distance.