Wiremold (Legrand) V2444 2400 Series Single Gang Extra Deep Box, Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Single Gang Extra Deep Box, Ivory - V2444
+ / - Hover over image to Zoom
Other Views

    2400 Series Single Gang Extra Deep Box, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2444
    SKU: 99472171
    $22.35
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size:2-3/4 in.
    Fitting Type:Extra deep Divider
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2444
    • Color Ivory
    • Size 2-3/4 in.
    • Fitting Type Extra deep Divider
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2400 series 2-3/4 in. steel 1-gang extra deep divided over raceway box with ivory finish.