Wiremold (Legrand) V2417DFO 2400 Series Radiused Internal Elbow Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Radiused Internal Elbow Fitting, Ivory - V2417DFO
+ / - Hover over image to Zoom
Other Views

    2400 Series Radiused Internal Elbow Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2417DFO
    SKU: 99533505
    $20.90
    Checking Pricing
         
    Size:4 in. L
    Fitting Type:Divided Internal Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2417DFO
    • Color Ivory
    • Size 4 in. L
    • Fitting Type Divided Internal Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 2400 series 4 inch steel divided 90 degree internal elbow. Couplings included.