Wiremold (Legrand) V2417FO 2400 Series Radiused Internal Elbow Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Radiused Internal Elbow Fitting, Ivory - V2417FO
+ / - Hover over image to Zoom
Other Views

    2400 Series Radiused Internal Elbow Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2417FO
    SKU: 99533504
    $19.86
    Checking Pricing
         
    Size:4 in. L
    Fitting Type:Raduised Divided Internal Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2417FO
    • Color Ivory
    • Size 4 in. L
    • Fitting Type Raduised Divided Internal Elbow
    • Country of Origin US - USA
    Product Overview:
    2400 series ivory steel 4 inch radiused divided 90 degree internal elbow. Included-(2) couplings.