Wiremold (Legrand) V2411FO 2400 Series Radiused Flat Elbow Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 2400 Series Radiused Flat Elbow Fitting, Ivory - V2411FO
+ / - Hover over image to Zoom
Other Views

    2400 Series Radiused Flat Elbow Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2411FO
    SKU: 99969661
    $20.73
    Checking Pricing
         
    Size:6-1/2 in. L
    Fitting Type:Flat Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2411FO
    • Color Ivory
    • Size 6-1/2 in. L
    • Fitting Type Flat Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 2400 series non-metallic 2inch bend radius flat elbow. Elbow measures 6-1/2 inch length.